Motion
SV2B00-5W1UD-02N

SMC CORP OF AMERICA
SV2B00-5W1UD-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #09770856
MFR #SV2B00-5W1UD-02N
Price$126.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2B00-5W1UD-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #09770856
MFR #SV2B00-5W1UD-02N

Mfr description
SV2B00-5W1UD-02N 4 POSITION DUAL 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.09/each

Specifications

Details

  • Actuation
    4 position dual 3 port valve: N.O./N.O.
  • Country of Origin
    JP
  • Manual Operation Type
    Slotted locking type
  • Pilot
    Internal Pilot
  • Series
    SV
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)