Overview
Mfr description
SV3400-5FU-T-N11 3 POSITION EXHAUST
- SV3000 series valve
- Single, double solenoid & 3 position available
- Service life: 50 million cycles or more
- Supply pressure: 0.5MPa
- Unrestricted mounting orientation
Specifications
- Country of OriginUS
- Manual Operation TypeNon-Locking Push
- Port Size3/8 in. diameter One-touch fitting
- Actuation3 position exhaust center
- PilotInternal Pilot
- Valve SeriesSV3000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data