Overview
Mfr description
SV3400-5W1UD 3 POSITION EXHAUST CENTER
Specifications
- Actuation3 position exhaust center
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data