Motion
SV3400-5W7U-03

SMC CORP OF AMERICA
SV3400-5W7U-03

Solenoid-Operated Air Control Valve - 4-Way, 3 position exhaust center, 24 V dc, 2 Solenoid, Manifold, 3/8 in
MI ITEM #09770965
MFR #SV3400-5W7U-03
Price$159.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV3400-5W7U-03

Solenoid-Operated Air Control Valve - 4-Way, 3 position exhaust center, 24 V dc, 2 Solenoid, Manifold, 3/8 in
MI ITEM #09770965
MFR #SV3400-5W7U-03

Mfr description
SV3400-5W7U-03 3 POSITION EXHAUST CENTER
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.61/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Actuation
    3 position exhaust center
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Pilot
    Internal Pilot
  • Piping Type
    Manifold
  • Series
    SV
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    SV3000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)