Overview
Mfr description
SV3400-5W7UD-03N 3 POSITION EXHAUST
Specifications
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- Actuation3 position exhaust center
- PilotInternal Pilot
- Valve SeriesSV3000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data