Motion
SV3400R-5W1U-03N

SMC CORP OF AMERICA
SV3400R-5W1U-03N

Solenoid-Operated Air Control Valve - 4-Way, 3 position exhaust center, 24 V dc, 2 Solenoid, Manifold, 3/8 in
MI ITEM #09770974
MFR #SV3400R-5W1U-03N
List Price$157.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV3400R-5W1U-03N

Solenoid-Operated Air Control Valve - 4-Way, 3 position exhaust center, 24 V dc, 2 Solenoid, Manifold, 3/8 in
MI ITEM #09770974
MFR #SV3400R-5W1U-03N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.97/each for your price

Overview

Mfr description
SV3400R-5W1U-03N 3 POSITION EXHAUST

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Non-Locking Push
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Actuation
    3 position exhaust center
  • Pilot
    External Pilot
  • Valve Series
    SV3000
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text