Specifications
Dimensions
- Port Size12 diameter One-touch fitting
Details
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV4000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)