Overview
Mfr description
SV4000-50-2A-N9 MANIFOLD BLOCK ASSY
- Manifold block for series SV1000/2000/3000/4000 solenoid valves
- Double or single wiring
- Selectable metric and standard port sizes
Specifications
- Country of OriginUS
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data