Specifications
Details
- Actuation3 position exhaust center
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV4000
- Voltage SuppressorWith light and surge voltage suppressor
Overview
Mfr description
SV4400-5FUD 3 POSITION EXHAUST CENTER
- SV4000 series valve
- Single, double solenoid & 3 position available
- Service life: 50 million cycles or more
- Supply pressure: 0.5MPa
- Unrestricted mounting orientation