Overview
Mfr description
SV3500-5W1U-02 3 POSITION PRESSURE
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Actuation3 position pressure center
- PilotInternal Pilot
- Valve SeriesSV3000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data