Motion
SV3500-6FU
SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #09771032
MFR #SV3500-6FU
Price$116.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #09771032
MFR #SV3500-6FU

Mfr description
SV3500-6FU 3 POSITION PRESSURE CENTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.93/each

Specifications

Details

  • Actuation
    3 position pressure center
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SV
  • Valve Series
    SV3000
  • Voltage Suppressor
    With light and surge voltage suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)