Overview
Mfr description
SV4400-5W7U-04 3 POSITION EXHAUST CENTER
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Actuation3 position exhaust center
- PilotInternal Pilot
- Valve SeriesSV4000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data