Specifications
Details
- Actuation3 position pressure center
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV4000
- Voltage SuppressorWith light and surge voltage suppressor
Overview
Mfr description
SV4500-5FUD 3 POSITION PRESSURE CENTER