Motion
SV4500R-5FU
SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #09771103
MFR #SV4500R-5FU
List Price$142.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #09771103
MFR #SV4500R-5FU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.38/each for your price

Overview

Mfr description
SV4500R-5FU 3 POSITION PRESSURE CENTER
  • SV4000 series valve
  • Single, double solenoid & 3 position available
  • Service life: 50 million cycles or more
  • Supply pressure: 0.5MPa
  • Unrestricted mounting orientation

Specifications

  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Actuation
    3 position pressure center
  • Pilot
    External Pilot
  • Valve Series
    SV4000
  • Voltage Suppressor
    With light and surge voltage suppressor
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought