Overview
Mfr description
SV3100-5FUD-T-C6 2 POSITION SINGLE
Specifications
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- Port Size6 diameter One-touch fitting
- Actuation2 position single solenoid
- PilotInternal Pilot
- Valve SeriesSV3000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data