Motion
SV3100-5FUD-T-N9

SMC CORP OF AMERICA
SV3100-5FUD-T-N9

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #09771121
MFR #SV3100-5FUD-T-N9
Price$128.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV3100-5FUD-T-N9

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #09771121
MFR #SV3100-5FUD-T-N9

Mfr description
SV3100-5FUD-T-N9 2 POSITION SINGLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.53/each

Specifications

Dimensions

  • Port Size
    5/16 in. diameter One-touch fitting

Details

  • Actuation
    2 position single solenoid
  • Country of Origin
    US
  • Manual Operation Type
    Slotted locking type
  • Pilot
    Internal Pilot
  • Series
    SV
  • Valve Series
    SV3000
  • Voltage Suppressor
    With light and surge voltage suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)