Specifications
Dimensions
- Port Size6 diameter One-touch fitting
Details
- Actuation2 position single solenoid
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV3000
- Voltage SuppressorWith light and surge voltage suppressor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)