Specifications
Dimensions
- Port Size3/8 in. diameter One-touch fitting
Details
- Actuation2 position single solenoid
- Country of OriginUS
- Manual Operation TypeSlotted locking type
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV3000
- Voltage SuppressorWith light and surge voltage suppressor
Overview
Mfr description
SV3100-5FUD-TS-N11 2 POSITION SINGLE