Overview
Mfr description
SV3100-5FUD-TS-N7 2 POSITION SINGLE
Specifications
- Actuation2 position single solenoid
- Country of OriginUS
- Manual Operation TypeSlotted locking type
- PilotInternal Pilot
- Port Size1/4 in. diameter One-touch fitting
- SeriesSV
- Valve SeriesSV3000
- Voltage SuppressorWith light and surge voltage suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data