Motion
SV3100-5FU-TS-N11

SMC CORP OF AMERICA
SV3100-5FU-TS-N11

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #09771174
MFR #SV3100-5FU-TS-N11
Price$128.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV3100-5FU-TS-N11

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #09771174
MFR #SV3100-5FU-TS-N11

Mfr description
SV3100-5FU-TS-N11 2 POSITION SINGLE
  • SV3000 series valve
  • Single, double solenoid & 3 position available
  • Service life: 50 million cycles or more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.53/each

Specifications

Dimensions

  • Port Size
    3/8 in. diameter One-touch fitting

Details

  • Actuation
    2 position single solenoid
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SV
  • Valve Series
    SV3000
  • Voltage Suppressor
    With light and surge voltage suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)