Overview
Mfr description
13-MXQ16-100A CYL, SLIDE TABLE, CLEAN
- Clean series 13/22-MXQ
- Bore size (mm): 6, 8, 12, 16, 20, 25
- Standard or symetric styles
- Adjuster options: rubber stopper, metal stopper
- Auto switch capable
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke
- Adjuster OptionRubber Stoppers (Both Ends)
- FiletageRc(Pt)
- StyleStandard
- SeriesMXQ
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data