Overview
Mfr description
SX090-5G VALVE, SOL, LOW PROFILE,
- 2-port normally closed & universal and 3-port universal actuation type
- Operating pressure: -100 kPa to 0.2 MPa
- Flow rate: max 90 L/min (3-port)
- Enclosure: IP40
- Voltage: 12 VDC, 24 VDC
- Available with power saving circuit to hold the actuation: 0.7W during holding
Specifications
- Country of OriginJP
- SeriesSX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data