Overview
Mfr description
SV3100-5W3U-02 2 POSITION SINGLE
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Actuation2 position single solenoid
- PilotInternal Pilot
- Valve SeriesSV3000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data