Overview
Mfr description
SV3100-5W7U VALVE, SINGLE SOLENOID
- Single valve, sub-plate type
- IP67 protection
- Fluid: air
- Port sizes: 1/8, 1/4, 3/8, 1/2
- Thread types: Rc, G, NPT, NPTF
Specifications
- Country of OriginJP
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data