Motion
SX11-AH
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet, Manifold
Mi Item #09771353
MFR #SX11-AH
Price$34.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet, Manifold
Mi Item #09771353
MFR #SX11-AH

Mfr description
SX11-AH VALVE, 2 PORT HIGH SPEED
  • High speed response: ON at 0.45 ms, OFF at 0.4 ms
  • Long service life: 5 billion cycles
  • Low power consumption: 4W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.32/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • Piping Type
    Manifold
  • Series
    SX
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)