Specifications
Details
- Actuation2 position single solenoid
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- PilotExternal Pilot
- SeriesSV
- Valve SeriesSV3000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)