Overview
Mfr description
SV3100R-5W7U-03 2 POSITION SINGLE
Specifications
- Actuation2 position single solenoid
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- PilotExternal Pilot
- SeriesSV
- Valve SeriesSV3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data