Motion
SV3200-5FR
SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #09771433
MFR #SV3200-5FR
List Price$110.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #09771433
MFR #SV3200-5FR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.78/each for your price

Overview

Mfr description
SV3200-5FR 2 POSITION DOUBLE SOLENOID
  • SV3000 series valve
  • Single, double solenoid & 3 position available
  • Service life: 50 million cycles or more
  • Supply pressure: 0.5MPa
  • Unrestricted mounting orientation

Specifications

  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Actuation
    2 position double solenoid
  • Pilot
    Internal Pilot
  • Valve Series
    SV3000
  • Voltage Suppressor
    With surge voltage suppressor
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text