Specifications
Dimensions
- Port Size10 diameter One-touch fitting
Details
- Actuation2 position double solenoid
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV3000
- Voltage SuppressorWith light and surge voltage suppressor
Overview
Mfr description
SV3200-5FU-T-C10 2 POSITION DOUBLE