Motion
SV4100-5FU-T-N9

SMC CORP OF AMERICA
SV4100-5FU-T-N9

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #09771464
MFR #SV4100-5FU-T-N9
Price$139.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV4100-5FU-T-N9

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #09771464
MFR #SV4100-5FU-T-N9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.99/each

Specifications

Dimensions

  • Port Size
    5/16 in. diameter One-touch fitting

Details

  • Actuation
    2 position single solenoid
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SV
  • Valve Series
    SV4000
  • Voltage Suppressor
    With light and surge voltage suppressor

Overview

Mfr description
SV4100-5FU-T-N9 2 POSITION SINGLE
  • SV4000 series valve
  • Single, double solenoid & 3 position available
  • Service life: 50 million cycles or more
  • Supply pressure: 0.5MPa
  • Unrestricted mounting orientation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought