Overview
Mfr description
SV3200-5W2UD-03F 2 POSITION DOUBLE
Specifications
- Actuation2 position double solenoid
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data