Motion
SV4100-5W4U-04N

SMC CORP OF AMERICA
SV4100-5W4U-04N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #09771531
MFR #SV4100-5W4U-04N
Price$128.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV4100-5W4U-04N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #09771531
MFR #SV4100-5W4U-04N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.00/each

Specifications

Details

  • Actuation
    2 position single solenoid
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SV
  • Valve Series
    SV4000

Overview

Mfr description
SV4100-5W4U-04N 2 POSITION SINGLE
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Thread types: Rc, G, NPT, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought