Motion
SV3200R-5FU-T-N7

SMC CORP OF AMERICA
SV3200R-5FU-T-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #09771552
MFR #SV3200R-5FU-T-N7
Price$160.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV3200R-5FU-T-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #09771552
MFR #SV3200R-5FU-T-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.09/each

Specifications

Dimensions

  • Port Size
    1/4 in. diameter One-touch fitting

Details

  • Actuation
    2 position double solenoid
  • Country of Origin
    US
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    External Pilot
  • Series
    SV
  • Valve Series
    SV3000
  • Voltage Suppressor
    With light and surge voltage suppressor

Overview

Mfr description
SV3200R-5FU-T-N7 2 POSITION DOUBLE
  • SV3000 series valve
  • Single, double solenoid & 3 position available
  • Service life: 50 million cycles or more
  • Supply pressure: 0.5MPa
  • Unrestricted mounting orientation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought