Specifications
Details
- Actuation2 position single solenoid
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV4000
- Voltage SuppressorWith light and surge voltage suppressor
Overview
Mfr description
SV4100-6FU 2 POSITION SINGLE SOLENOID
- SV4000 series valve
- Single, double solenoid & 3 position available
- Service life: 50 million cycles or more
- Supply pressure: 0.5MPa
- Unrestricted mounting orientation