Overview
Mfr description
SV4100R-5FUD 2 POSITION SINGLE SOLENOID
Specifications
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- Actuation2 position single solenoid
- PilotExternal Pilot
- Valve SeriesSV4000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data