Overview
Mfr description
SV4200-5W4U-03 2 POSITION DOUBLE
- Single valve, sub-plate type
- IP67 protection
- Fluid: air
- Port sizes: 1/8, 1/4, 3/8, 1/2
- Thread types: Rc, G, NPT, NPTF
Specifications
- Piping TypeManifold
- Country of OriginJP
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- Port Size3/8 in
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data