Overview
Mfr description
SV4300-5W1UD-04 3 POSITION CLOSED CENTER
Specifications
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- Actuation3 position closed center
- PilotInternal Pilot
- Valve SeriesSV4000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data