Overview
Mfr description
SV4300R-5FUD 3 POSITION CLOSED CENTER
- SV4000 series valve
- Single, double solenoid & 3 position available
- Service life: 50 million cycles or more
- Supply pressure: 0.5MPa
- Unrestricted mounting orientation
Specifications
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- Actuation3 position closed center
- PilotExternal Pilot
- Valve SeriesSV4000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data