Overview
Mfr description
SV3300-5FU-T-N7 3 POSITION CLOSED CENTER
- SV3000 series valve
- Single, double solenoid & 3 position available
- Service life: 50 million cycles or more
- Supply pressure: 0.5MPa
- Unrestricted mounting orientation
Specifications
- Actuation3 position closed center
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- PilotInternal Pilot
- Port Size1/4 in. diameter One-touch fitting
- SeriesSV
- Valve SeriesSV3000
- Voltage SuppressorWith light and surge voltage suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data