Motion
SX91-5G
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Grommet, Inline
MI ITEM #09771810
MFR #SX91-5G
Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Grommet, Inline
MI ITEM #09771810
MFR #SX91-5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.42/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Piping Type
    Inline
  • Series
    SX
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SX91-5G 2-PORT VALVE, N.C.
  • 2-port normally closed & universal and 3-port universal actuation type
  • Operating pressure: -100 kPa to 0.2 MPa
  • Flow rate: max 90 L/min (3-port)
  • Enclosure: IP40
  • Voltage: 12 VDC, 24 VDC
  • Available with power saving circuit to hold the actuation: 0.7W during holding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought