Motion
SX91-6G
Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, Grommet, Inline
MI ITEM #09771811
MFR #SX91-6G
List Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, Grommet, Inline
MI ITEM #09771811
MFR #SX91-6G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.42/each for your price

Overview

Mfr description
SX91-6G 2-PORT VALVE, N.C.
  • 2-port normally closed & universal and 3-port universal actuation type
  • Operating pressure: -100 kPa to 0.2 MPa
  • Flow rate: max 90 L/min (3-port)
  • Enclosure: IP40
  • Voltage: 12 VDC, 24 VDC
  • Available with power saving circuit to hold the actuation: 0.7W during holding

Specifications

  • Piping Type
    Inline
  • Country of Origin
    JP
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Direction
    4-Way
  • Series
    SX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text