Motion
SY30M-27-1-W1-01

SMC CORP OF AMERICA
SY30M-27-1-W1-01

Solenoid-Operated Air Control Valve - 1 Solenoid, Manifold
Mi Item #09772088
MFR #SY30M-27-1-W1-01
Price$63.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY30M-27-1-W1-01

Solenoid-Operated Air Control Valve - 1 Solenoid, Manifold
Mi Item #09772088
MFR #SY30M-27-1-W1-01

Mfr description
SY30M-27-1-W1-01 SUB PLATE ASSY
  • Sub-plate for Base Mounted SY3000/5000 series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.27/each

Specifications

Details

  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Manifold
  • Series
    SY-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)