Motion
SY30M-N6-B1-3

SMC CORP OF AMERICA
SY30M-N6-B1-3

Solenoid-Operated Air Control Valve - Manifold
Mi Item #09772093
MFR #SY30M-N6-B1-3
Price$60.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY30M-N6-B1-3

Solenoid-Operated Air Control Valve - Manifold
Mi Item #09772093
MFR #SY30M-N6-B1-3

Mfr description
SY30M-N6-B1-3 REG (B) W/PSI GAUGE EVEN
  • Used to regulate supply pressure for individual valve
  • Can be used to regulate supply port or valve output port
  • Includes connector gasket, base gasket and mounting screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.66/each

Specifications

Details

  • Country of Origin
    JP
  • Number Of Positions
    3
  • Piping Type
    Manifold
  • Series
    SY-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)