Motion
SY3120-6LZE-N7

SMC CORP OF AMERICA
SY3120-6LZE-N7

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 12 V dc, 1 Solenoid, L plug connector, Body Ported Plug-In Integrated, One-touch fitting for 1/4 in, Rc Threads
Mi Item #09772464
MFR #SY3120-6LZE-N7
Price$58.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3120-6LZE-N7

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 12 V dc, 1 Solenoid, L plug connector, Body Ported Plug-In Integrated, One-touch fitting for 1/4 in, Rc Threads
Mi Item #09772464
MFR #SY3120-6LZE-N7

Mfr description
SY3120-6LZE-N7 VALVE, SGL SOL, BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.49/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm
  • Port Size
    One-touch fitting for 1/4 in

Details

  • Actuation
    2 position single
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push-Turn Locking (Lever)
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported Plug-In Integrated
  • Series
    SY
  • Solenoid Electrical Entry
    L plug connector
  • Solenoid Supply Voltage
    12 V dc
  • Thread Standard
    Rc
  • Valve Series
    SY3000
  • Voltage
    12 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)