Motion
SY3120-6MOZ-M5-F2

SMC CORP OF AMERICA
SY3120-6MOZ-M5-F2

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 12 V dc, 1 Solenoid, M Plug without Connector, Body Ported Plug-In Integrated, M5, Rc Threads
Mi Item #09772506
MFR #SY3120-6MOZ-M5-F2
Price$52.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3120-6MOZ-M5-F2

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 12 V dc, 1 Solenoid, M Plug without Connector, Body Ported Plug-In Integrated, M5, Rc Threads
Mi Item #09772506
MFR #SY3120-6MOZ-M5-F2

Mfr description
SY3120-6MOZ-M5-F2 VALVE, SGL SOL,
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 4.14 (0.23);base mounted 5.4 (0.3)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.60/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Actuation
    2 position single
  • Bracket Type
    w/ Side Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported Plug-In Integrated
  • Series
    SY
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    12 V dc
  • Thread Standard
    Rc
  • Valve Series
    SY3000
  • Voltage
    12 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)