Specifications
Details
- Flow Direction4-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBase Mounted without Subplate
- Solenoid Electrical EntryL Plug
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
SY3140-5LOUD-Q VALVE, SGL SOL, BASE