Overview
Mfr description
SY30M-38-1A-C4 SUPPLY SPACER W/4MM ONE
- Individual SUP/EXH spacer
- SUP stop valve spacer with residual pressure relief
- Double check spacer with residual pressure relief
- Includes connector gasket, base gasket and mounting screws for installation
Specifications
- Piping TypeManifold
- Country of OriginJP
- Number Of Positions2
- Number Of Solenoids1
- SeriesSY-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data