Overview
Mfr description
SY3140-5GSE VALVE, SGL SOL, BASE MT
Specifications
- Country of OriginJP
- Solenoid Electrical EntryGrommet
- Manual Operation TypePush-Turn Locking (Lever)
- Actuation2 position single
- Voltage24 V dc
- Lead Wire Length300 mm
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY3000
- Voltage SuppressorWith Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data