Motion
SY3120T-6MZ-C4-F1

SMC CORP OF AMERICA
SY3120T-6MZ-C4-F1

SY 4/5 PORT SOLENOID VALVE with Voltage 12 VDC
MI ITEM #09772751
MFR #SY3120T-6MZ-C4-F1
List Price$59.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3120T-6MZ-C4-F1

SY 4/5 PORT SOLENOID VALVE with Voltage 12 VDC
MI ITEM #09772751
MFR #SY3120T-6MZ-C4-F1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.81/each for your price

Overview

Mfr description
SY3120T-6MZ-C4-F1 VALVE, SGL SOL,

Specifications

  • Country of Origin
    JP
  • Solenoid Electrical Entry
    M Plug Connector
  • Manual Operation Type
    Non-Locking Push
  • Port Size
    One-touch fitting for 4
  • Actuation
    2 position single
  • Voltage
    12 V dc
  • Lead Wire Length
    300 mm
  • Thread Standard
    Rc
  • Bracket Type
    w/ Foot Bracket
  • Coil Specifications
    With power saving circuit
  • Valve Series
    SY3000
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text