Motion
SY3140-6DZ
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 12 V dc, 1 Solenoid, DIN Terminal, Base Mounted, Without Subplate, w/o Sub-plate Threads
Mi Item #09772904
MFR #SY3140-6DZ
Price$58.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 12 V dc, 1 Solenoid, DIN Terminal, Base Mounted, Without Subplate, w/o Sub-plate Threads
Mi Item #09772904
MFR #SY3140-6DZ

Mfr description
SY3140-6DZ VALVE, SGL SOL, BASE MT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.54/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2-Position Single
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Series
    SY314000
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    12 V dc
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)